Beli nibbler cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa High Nibbleratribut:
- Power Cord Length (m): 2.4
- Power Supply (V): AC100
- DCA NibblerDeskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used as a cutting tool plateatribut:
- Max. Cutting Capacity Steel (mm): 3.2
- Max. Cutting Capacity Stainless (mm): 2.5
- Min. Cutting Radius Inner Diameter (mm): 120
- Min. Cutting Radius Outer Diameter (mm): 128
- No-load Stroke (minute): 1300
- Rated Input Power (W): 620
- Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi)atribut:
- Size (mm): 3.2
- No-load Strokes: 1300
- Max. Cutting Capacity in Mild Steel (mm): 3.2
- Max. Cutting Capacity in Stainless Steel (mm): 2.5
- Min. Cutting Radius Inner Dia. (mm): 120
- Min. Cutting Radius Outer Dia. (mm): 128
- Rated Input Power (W): 620
- MILWAUKEE Nibbler (Gunting Besi Listrik)atribut:
- Voltage (V): 120 AC/DC
- Application: Metal Cutting
- Cord Length (ft): 8
- Current (A): 4
- Handle Type: Barrel Grip
- Number of Pieces: 3
- Power Source: Corded
- Speed Setting: Single Speed
- Swivel Angle (°): 0
- Throttle Type: Trigger
- HiKOKI Mesin Potong Plat Besiatribut:
- Capacity (mm): Steel : 1.6, Stainless : 1.2
- Cutting Width (mm): 5
- Overall Length (mm): 250
- Min. Cutting Radius (mm): 40
- Input Power (W): 400
- No Load Speed (rpm): 2300
- Standard Accessories : 2 Hex.Bar Wrenches
- Senator Heavy Duty Sheet Metal NibblerDeskripsi:For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.atribut:
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Polypropylene
- Length: 250mm
- Kitz Small Electric Ball Valve (Reduce Bore)atribut:
- Material (ball seat): PTFE
- Material (O ring): FPM
- Material (Body cap): C3771BE
- Frequency (Hz): 50/60
- Class: 10K
- Body Material: CAC406
- ENGINEER Nibbling Cutter (Tang rivet)atribut:
- Cutting Ability (mm) Iron Plate: 1
- Cutting Ability (mm) Aluminum Sheet: 1.5
- Cutting Ability (mm) Stainless Steel Sheet: 0.6
- Total Length (mm): 185
- Blade Width: 6mm
- Feed width: About 2mm
- KOBE RED LINE Nb160 High Performance Air NibblerDeskripsi:NB160 Produces burr free cuts without distortion. Ideal for body shop and sheet metal work, teasing throttle for precise control, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2.0mm (aluminium). Sound pressure level: 91dBA. Sound power level: 104dBA. Vibration level: 5.9m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.atribut:
- Tool Type: Air Nibbler
- Dimensions: 100 x 180 x 50mm
- Overall Height: 100mm
- Air consumption: 4CFM
- Overall Width: 50mm
- Tool Application: Sheet Metal Work
- Part Number: KBE2703400K
- Lion Star Klip To Keep (Kotak Wadah Plastik)atribut:
- Color: Random Color
- Kitz Small Electric Type Electric Ball Valve (Full Bore)atribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Class: 10K
- Body Material: C3771BE
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)atribut:
- Blade Diameter (mm): 136(5-3/8inch)
- Dimensions (LxWxH) (mm): 348x180x201 (13-3/4x7-1/8x7-7/8inch)
- Maximum Cutting Capacity (mm): 51 (2inch)
- No Load Speed (rpm): 3600
- Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)Deskripsi:Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Stainlees Steel
- Drat Type: Full Drat
- Kitz 10K Electric Ball Valve (Full Bore) (Flange Type)atribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Cap Material: FC200
- Class: 10K
- Frequency (Hz): 50/60
Daftar Harga nibbler cutter Terbaru October 2026
| Sanwa High Nibbler | Rp33.999.900 |
| DCA Nibbler | Rp1.899.900 |
| Makita Nibbler | Rp7.399.900 |
| Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi) | Rp1.699.900 |
| MILWAUKEE Nibbler (Gunting Besi Listrik) | Rp25.999.900 |
| HiKOKI Mesin Potong Plat Besi | Rp8.299.900 |
| Senator Heavy Duty Sheet Metal Nibbler | Rp599.900 |
| Sanwa High Nibbler | Rp1.099.900 |
| Kitz Small Electric Ball Valve (Reduce Bore) | Rp2.199.900 |
| ENGINEER Nibbling Cutter (Tang rivet) | Rp439.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/keP103444734-1.jpg)
/2fP107292087-1.jpg)



/P103052542-1.jpg)
/P102021637-1.jpg)

/jrP105252711-11.jpg)
/P103052560-1.jpg)

/P101578446-1.jpg)
/P101578330-1.jpg)
/6qP102036242-4.jpg)
%20(Flange%20Type)/P103050924-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)